DELTA UNIVERSAL SHOWERING COMPONENTS: IN2ITION 7-SETTING TWO-IN-ONE SHOWER
Universal Showering Components DELTA UNIVERSAL SHOWERING COMPONENTS: IN2ITION 7-SETTING TWO-IN-ONE SHOWER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 54-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- MagnaTite® Docking uses a powerful integrated magnet to hold your In2ition® Two-in-One Shower Head precisely in place for easy docking every time
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: Full Body Spray, Full Spray with Massage, Massaging Spray, Shampoo Rinsing Spray, Shampoo Rinsing Spray with Massage, Soft Waterfall Spray, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Button activates Pause mode
- Change hand shower spray settings with easy-turn dial
- 3-way diverter allows for single or shared operation of shower head and hand shower
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6 in
- Diameter:
- 7-7/8 in
- Faucet Material:
- Plastic
- Height:
- 11-13/100 in
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- UPC:
- 195205023616
- WaterSense Labeled:
- No
- Width:
- 7-22/25 in