DELTA UNIVERSAL SHOWERING COMPONENTS: SIMPLESTEAM CONTROL AND STEAM HEAD
Universal Showering Components DELTA UNIVERSAL SHOWERING COMPONENTS: SIMPLESTEAM CONTROL AND STEAM HEAD
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Preset time and programmable temperature
- Digital display of ambient and set temperature
- Icons for system status - heating and set time
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 5P-EST Series Generator
- Collection:
- Universal Showering Components
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 1-22/25
- Height:
- 5-47/50
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Type:
- DEP103350PR
- UPC:
- 195205080510
- Width:
- 2-3/4