DELTA UNIVERSAL SHOWERING COMPONENTS: STEAMSCAPE CONTEMPORARY EXTERIOR CONTROL
Universal Showering Components DELTA UNIVERSAL SHOWERING COMPONENTS: STEAMSCAPE CONTEMPORARY EXTERIOR CONTROL
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Turns system off and on with access to user presets
- Control must be installed outside the shower area
- Lumicoat® finishes are guaranteed to resist water spots and mineral build-up and easily wipe clean without chemicals or cleaners
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Universal Showering Components
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 63/100
- Height:
- 4
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- Type:
- D5CN220RRB
- UPC:
- 195205087267
- Width:
- 4