DELTA UNIVERSAL SHOWERING COMPONENTS 26 ANGULAR SHOWER COLUMN
Universal Showering Components DELTA UNIVERSAL SHOWERING COMPONENTS 26 ANGULAR SHOWER COLUMN
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Universal Showering Components
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Depth:
- 5
- Height:
- 33-1/2
- Type:
- DRP100861SSPR
- UPC:
- 195205047254