DELTA UNIVERSAL SHOWERING COMPONENTS 5 SETTING H2OKINETIC IN2ITION W/ MAGNATITE
Universal Showering Components DELTA UNIVERSAL SHOWERING COMPONENTS 5 SETTING H2OKINETIC IN2ITION W/ MAGNATITE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- MagnaTite® Docking uses a powerful integrated magnet to hold your In2ition® Two-in-One Shower Head precisely in place for easy docking every time
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Includes 72 in. hose
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield Brushed Nickel
- Depth:
- 5-1/2
- Faucet Connection Size:
- 1/2 in
- Height:
- 11-14/25
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Type:
- D75589CSN
- UPC:
- 034449859479
- WaterSense Labeled:
- Yes