This product requires certification to purchase.

DELTA UNIVERSAL SHOWERING COMPONENTS 5-SETTING IN2ITION WITH PROCLEAN

Delta Faucet

Universal Showering Components DELTA UNIVERSAL SHOWERING COMPONENTS 5-SETTING IN2ITION WITH PROCLEAN

  • Fast #
  • Part #D75548SN
  • Item #12415795
  • Manufacturer Part #75548SN
4.9 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components DELTA UNIVERSAL SHOWERING COMPONENTS 5-SETTING IN2ITION WITH PROCLEAN

  • Fast #
  • Part #D75548SN
  • Item #12415795
  • Manufacturer Part #75548SN
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ProClean® spray cleans shower surfaces at least two times faster than standard sprays
  • Power off stubborn soap scum, hair and shower messes
  • MagnaTite® Docking uses a powerful integrated magnet to hold your In2ition® Two-in-One Shower Head precisely in place for easy docking every time
  • Spray settings include: Full Spray, Massage Spray, Full Spray + Massage, ProClean® Spray and Pause
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Universal Showering Components
Color Finish Category:
Nickel Tones
Color Finish Name:
SpotShield Brushed Nickel
Depth:
6-1/2
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Hand Shower Flow Rate:
1.75
Height:
10-69/100
Hose Length:
60
Showerhead Function:
Multi
Type:
Faucet
UPC:
195205168652
WaterSense Labeled:
Yes
Width:
6-3/4