DELTA UNIVERSAL SHOWERING COMPONENTS 5-SETTING TWO-IN-ONE COMBINATION SHOWER WITH ADDITIONAL MOUNT
Universal Showering Components DELTA UNIVERSAL SHOWERING COMPONENTS 5-SETTING TWO-IN-ONE COMBINATION SHOWER WITH ADDITIONAL MOUNT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hand shower spray settings include: Full Spray, Shampoo Rinsing Spray, Massage Spray and Pause
- Shower head spray setting includes Full Spray
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
- Includes 3-way diverter shower arm mount
- 3-way diverter allows for single or shared operation of shower head and hand shower
- Adjustable shower arm mounting for hands-free showering
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Backed by our Lifetime Limited Warranty.
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 4-3/4
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 1.75
- Height:
- 10-1/4
- Hose Length:
- 60
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Type:
- Faucet
- UPC:
- 195205168867
- WaterSense Labeled:
- Yes
- Width:
- 6-1/2