DELTA UNIVERSAL SHOWERING COMPONENTS DETANGLING SHOWER TOOL
Universal Showering Components DELTA UNIVERSAL SHOWERING COMPONENTS DETANGLING SHOWER TOOL
Product Details
Product Details
- Features two spray settings and a pause feature
- Includes silicone interchangeable brush inserts to accommodate preference
- Includes 2-way diverter
- Works hand-in-hand with your desired product to enhance your hair wash experience
- Includes additional anywhere wall mount to adapt to your needs and accommodate height and other members of your household
- Designed for curly and coily hair types from 3A to 4C
- Designed to be used with existing or new shower heads and installs within minutes
- Helps reduce detangling time
- Interchangeable brush inserts are designed for every curl type and work to deeply cleanse hair and loosen knots
- Flexible bristles help rinse and detangle while massaging the scalp
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/4
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75
- Height:
- 9
- Hose Included:
- Yes
- Hose Length:
- 72
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Type:
- D74B430BL
- UPC:
- 195205171102
- WaterSense Labeled:
- Yes
- Width:
- 3-31/100