DELTA UNIVERSAL SHOWERING COMPONENTS INLET ADAPTER W/O FLOW REGULATOR
Universal Showering Components DELTA UNIVERSAL SHOWERING COMPONENTS INLET ADAPTER W/O FLOW REGULATOR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 4000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Universal Showering Components
- Depth:
- 4
- Height:
- 3/4
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- Faucet
- UPC:
- 034449926072