DELTA UNIVERSAL SHOWERING COMPONENTS ROUND OVERHEAD SHOWER ARM
Universal Showering Components DELTA UNIVERSAL SHOWERING COMPONENTS ROUND OVERHEAD SHOWER ARM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 360-
Pick Up Not AvailableNot available in OR
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OR
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Universal Showering Components
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Depth:
- 17-1/2
- Height:
- 6
- Material:
- Brass
- Type:
- DRP100816SSPR
- UPC:
- 195205047216