DELTA UNIVERSAL SHOWERING COMPONENTS ROUND SHOWER COLUMN
Universal Showering Components DELTA UNIVERSAL SHOWERING COMPONENTS ROUND SHOWER COLUMN
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 100-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Universal Showering Components
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Depth:
- 5
- Height:
- 22
- Type:
- DRP100814SSPR
- UPC:
- 195205047131