DELTA UNIVERSAL SHOWERING COMPONENTS: CONTEMPORARY SQUARE STEAM HEAD
Universal Showering Components DELTA UNIVERSAL SHOWERING COMPONENTS: CONTEMPORARY SQUARE STEAM HEAD
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 3036-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Steam Head features 360° dispersion and an essential oil reserve on top.
- Steam head included in the SteamScape™ Deluxe System: Unilateral Digital Steam Package
Specifications
- ADA Compliant:
- No
- Collection:
- Universal Showering Components
- Color Finish Name:
- Matte Black
- Depth:
- 1
- Height:
- 3
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Product Type:
- Steam Head
- Type:
- DRP103310BL
- UPC:
- 195205087557
- Width:
- 3