DELTA UNIVERSAL SHOWERING COMPONENTS: PIVOTPRO 3-IN-1 COMBINATION SHOWER
Universal Showering Components DELTA UNIVERSAL SHOWERING COMPONENTS: PIVOTPRO 3-IN-1 COMBINATION SHOWER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PivotPro™ rain can shower head pivots 360-degrees for a customizable shower experience
- ProClean™ spray cleans shower surfaces at least two times faster than standard sprays
- Spray settings include: Full Spray, Massage Spray, Shampoo Rinse Spray, Full Body + Massage, Pause, H2OKinetic® PowerDrench® Spray and ProClean™ Spray
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Universal Showering Components
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 15-3/4
- Faucet Connection Size:
- 1/2 in
- Height:
- 16-11/25
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Type:
- D58600BL
- UPC:
- 195205165156
- WaterSense Labeled:
- Yes