DELTA UNIVERSAL SHOWERING COMPONENTS: STEAMSCAPE CONTEMPORARY CLASSIC PACKAGE
Universal Showering Components DELTA UNIVERSAL SHOWERING COMPONENTS: STEAMSCAPE CONTEMPORARY CLASSIC PACKAGE
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 504-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Package includes SteamScape™ Round Control and Round Steam Head
- Programmable for two user presets to control temperature and duration
- Patented Dual Sensor Technology: The control features dual temperature sensors that deliver extremely accurate temperature precision to smoothly regulate the steam shower environment
- MUST ORDER GENERATOR SEPARATELY
- Control must be installed inside the steam shower area
- Steam Head 3/4" NPT, includes silicone cover
- Essential oil reserve on top of steam head
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Universal Showering Components
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Depth:
- 1-22/25
- End Connection 1:
- NPT
- Fitting Size 1:
- 3/4
- Height:
- 7-19/50
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- Type:
- D5CH250RCZPR
- UPC:
- 195205088035
- Width:
- 4