DELTA UNIVERSAL SHOWERING COMPONENTS: STEAMSCAPE TRANSITIONAL CLASSIC PACKAGE
Universal Showering Components DELTA UNIVERSAL SHOWERING COMPONENTS: STEAMSCAPE TRANSITIONAL CLASSIC PACKAGE
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 462-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Package includes SteamScape™ Square Control and Square Steam Head
- Programmable for two user presets to control temperature and duration
- Patented Dual Sensor Technology: The control features dual temperature sensors that deliver extremely accurate temperature precision to smoothly regulate the steam shower environment
- MUST ORDER GENERATOR SEPARATELY
- Control must be installed inside the steam shower area
- Steam Head 3/4" NPT, includes silicone cover
- Essential oil reserve on top of steam head
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
- Steam head includes silicone cover
- Mount control near seating area and not above Steam head
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Universal Showering Components
- Color Finish Category:
- Blacks
- Color Finish Name:
- Lumicoat Black Stainless
- Depth:
- 1-22/25
- Height:
- 6-47/50
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- Type:
- D5CH250TKSPR
- UPC:
- 195205079866
- Width:
- 3-3/4