This product requires certification to purchase.

Digital Interface in Polished Nickel

Delta Faucet

Universal Showering Components Digital Interface in Polished Nickel

  • Fast #
  • Part #D5CN550LPR
  • Item #10220753
  • Manufacturer Part #5CN-550L-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Digital Interface in Polished Nickel

  • Fast #
  • Part #D5CN550LPR
  • Item #10220753
  • Manufacturer Part #5CN-550L-PR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Programmable for up to 12 user presets to access duration, temperature, and optional audio
  • Built-in Wi-Fi with full connectivity to the DFC@Home and other Bluetooth-enabled devices
  • Interface can be mounted in landscape or portrait orientation
  • Adjust volume, balance, bass and treble for sound clarity, and pause, play or skip songs via the interface when paired with Audio Speaker Package
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Universal Showering Components
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat Chrome
Depth:
31/100 in
Faucet Part Type:
Digital Control
Height:
3-63/100 in
Material:
Plastic
Material Type:
ABS
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to DEHP Phthalate, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installin
UPC:
195205086154
Width:
5-3/4 in