This product requires certification to purchase.

Hand Shower Holder in Matte Black

Delta Faucet

Universal Showering Components Hand Shower Holder in Matte Black

  • Fast #
  • Part #DU4005BLPK
  • Item #8950770
  • Manufacturer Part #U4005-BL-PK
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Hand Shower Holder in Matte Black

  • Fast #
  • Part #DU4005BLPK
  • Item #8950770
  • Manufacturer Part #U4005-BL-PK
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Concealed installation Screws
  • Mounts hand shower to wall
  • Adjustable wall mount
  • Works with hand shower (sold separately)
  • Sold individually
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Universal Showering Components
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4-9/100 in
Faucet Part Type:
Hand Shower Holder
Fits Brand:
Delta
GSA Approved:
No
Height:
2-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
UL Listed:
No
UPC:
034449954341
WaterSense Labeled:
No