Hand Shower in Lumicoat® Chrome
Universal Showering Components Hand Shower in Lumicoat® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lumicoat® Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
- Single spray setting
- Includes 60-82 inch (1524-2083 mm) stretchable metal hose
- Includes wall bracket for hands-free showering
- WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 3-11/25 in
- Flow Rate:
- 1.75 gpm
- Hardware Included:
- Yes
- Height:
- 10 in
- Hose Length:
- 60 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Type:
- D55808PR
- UPC:
- 195205093244
- WaterSense Labeled:
- Yes
- Width:
- 1-3/16 in