This product requires certification to purchase.

Hand Shower in Matte Black

Delta Faucet

Universal Showering Components Hand Shower in Matte Black

  • Fast #
  • Part #D59808BL
  • Item #10350433
  • Manufacturer Part #59808-BL
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Hand Shower in Matte Black

  • Fast #
  • Part #D59808BL
  • Item #10350433
  • Manufacturer Part #59808-BL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
  • Single spray setting
  • WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
1-1/4 in
Flow Rate
1.75 gpm
Height
8-1/4 in
Width
1-3/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Universal Showering Components
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Type
D59808BL
WaterSense Labeled
Yes
UPC
195205093183