This product requires certification to purchase.

Multi Function Hand Shower in Brilliance® Stainless (Shower Hose Sold Separately)

Delta Faucet

Universal Showering Components Multi Function Hand Shower in Brilliance® Stainless (Shower Hose Sold Separately)

  • Fast #
  • Part #D59426SSPK
  • Item #7101221
  • Manufacturer Part #59426-SS-PK
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Multi Function Hand Shower in Brilliance® Stainless (Shower Hose Sold Separately)

  • Fast #
  • Part #D59426SSPK
  • Item #7101221
  • Manufacturer Part #59426-SS-PK
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Shampoo Rinsing spray, Drenching spray, Soft Drench with Full spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • ADA compliant
  • Water Sense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Easily wipe away build up with Touch-Clean® spray holes
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Universal Showering Components
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
2-2/5 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-13/16 in
Hand Shower Flow Rate:
1.75 gpm
Height:
9-9/10 in
Hose Included:
No
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Massage, Full, Pause
UL Listed:
No
UPC:
034449821551
WaterSense Labeled:
Yes