Multi Function Hand Shower in Chrome
Universal Showering Components Multi Function Hand Shower in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spray settings include: Full Body spray, Massaging spray, Shampoo Rinsing spray, ProClean™ spray, and Pause
- MagnaTite® Docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
- ProClean™ spray cleans shower surfaces at least two times faster than standard sprays
- Power off stubborn soap scum, hair and shower messes
- Installs in minutes
- Hand shower only, must order trim and MultiChoice® Universal valve rough separately to complete the unit
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 11-19/50 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 13-63/100 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- UPC:
- 195205149637
- WaterSense Labeled:
- Yes
- Width:
- 7-22/25 in