This product requires certification to purchase.

Multi Function Hand Shower in Chrome

Delta Faucet

Universal Showering Components Multi Function Hand Shower in Chrome

  • Fast #
  • Part #D75613
  • Item #10071358
  • Manufacturer Part #75613
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Multi Function Hand Shower in Chrome

  • Fast #
  • Part #D75613
  • Item #10071358
  • Manufacturer Part #75613
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 135
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • SureDock®Magnetic Hand Showers dock securely with MagnaTite®Technology
  • MagnaTite®Docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
  • Spray settings include: Full Body, Full Body + Massage, Massage, Shampoo Rinse, Shampoo Rinse + Massage, and Pause
  • Sliding spray switch easily changes spray settings
  • Slide from powerful to relaxing sprays
  • 6-inch spray face
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Includes 72-inch metal shower hose
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Universal Showering Components
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-63/100 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
12-19/100 in
Hose Included:
Yes
Hose Length:
72 in
Pause Control:
Yes
Showerhead Function:
Multi
UPC:
195205065623
WaterSense Labeled:
Yes
Width:
6-1/4 in