This product requires certification to purchase.

Multi Function Hand Shower in Lumicoat® Champagne Bronze

Delta Faucet

Universal Showering Components Multi Function Hand Shower in Lumicoat® Champagne Bronze

  • Fast #
  • Part #D58651CZPR
  • Item #11701328
  • Manufacturer Part #58651-CZ-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Multi Function Hand Shower in Lumicoat® Champagne Bronze

  • Fast #
  • Part #D58651CZPR
  • Item #11701328
  • Manufacturer Part #58651-CZ-PR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Spray settings include: H2Okinetic PowerDrench spray, Full Body spray, Massaging spray, Shampoo Rinsing spray, Shampoo With Massage spray, ProClean™ spray, and Pause
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • MagnaTite® Docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • ProClean™ spray cleans shower surfaces at least two times faster than standard sprays
  • Power off stubborn soap scum, hair and shower messes
  • Installs in minutes
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
7-11/25 in
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.75 gpm
Height
12-13/100 in
Hose Length
60 in
Width
7-22/25 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Universal Showering Components
Color Finish Category
Bronze Tones
Color Finish Name
Lumicoat Champagne Bronze
Faucet Mount
Wall Mount
Pause Control
Yes
Showerhead Function
Multi
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Type
Faucet
WaterSense Labeled
Yes
UPC
195205149583