Multi Function Hand Shower in Lumicoat® Chrome
Universal Showering Components Multi Function Hand Shower in Lumicoat® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- SureDock® magnetic hand showers dock securely with MagnaTite® technology
- MagnaTite® docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
- H2Okinetic® technology showers feel like more water and more pressure, with more coverage
- H2Okinetic® PowerDrench® spray creates powerful water patterns, for an energizing experience
- Lumicoat™ finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- Spray settings include: H2Okinetic® PowerDrench®, full body, full body + massage, massage, shampoo rinse, shampoo rinse + massage, and pause
- Sliding spray switch easily changes spray settings
- Slide from powerful to relaxing sprays
- 6-inch spray face
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- Collection:
- Universal Showering Components
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 6-13/100
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 6-3/16
- Hand Shower Flow Rate:
- 1.75
- Height:
- 12-19/100
- Hose Included:
- Yes
- Hose Length:
- 82
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, Full Body Massage, H2Okinetic® PowerDrench™ Spray, Massage, Pause, Shampoo Rinsing, Shampoo Rinsing With Massage
- UPC:
- 195205065593
- WaterSense Labeled:
- Yes
- Width:
- 6-3/16