This product requires certification to purchase.

Multi Function Hand Shower in Lumicoat® Polished Nickel

Delta Faucet

Universal Showering Components Multi Function Hand Shower in Lumicoat® Polished Nickel

  • Fast #
  • Part #D54910PNPRPK
  • Item #10110403
  • Manufacturer Part #54910-PN-PR-PK
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Multi Function Hand Shower in Lumicoat® Polished Nickel

  • Fast #
  • Part #D54910PNPRPK
  • Item #10110403
  • Manufacturer Part #54910-PN-PR-PK
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • SureDock® magnetic hand showers dock securely with MagnaTite® technology
  • MagnaTite® docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
  • H2Okinetic® technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench® spray creates powerful water patterns, for an energizing experience
  • Lumicoat™ finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • Spray settings include: H2Okinetic® PowerDrench®, full body, full body + massage, massage, shampoo rinse, shampoo rinse + massage, and pause
  • Sliding spray switch easily changes spray settings
  • Slide from powerful to relaxing sprays
  • 6-inch spray face
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.3, ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Universal Showering Components
Color Finish Category:
Nickel Tones
Color Finish Name:
Lumicoat Polished Nickel
Depth:
6-13/100
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
6-3/16
Hand Shower Flow Rate:
1.75
Height:
12-19/100
Hose Included:
Yes
Hose Length:
82
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full Body, Full Body Massage, H2Okinetic® PowerDrench™ Spray, Massage, Pause, Shampoo Rinsing, Shampoo Rinsing With Massage
UPC:
195205065586
WaterSense Labeled:
Yes
Width:
6-3/16