Multi Function Hand Shower in Lumicoat® Polished Nickel
Universal Showering Components Multi Function Hand Shower in Lumicoat® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MDPick Up Not AvailableNot available in MD
-
Shipping Not AvailableNot available in MDShipping Not AvailableNot available in MD
-
This product cannot be sold in MD due to non-compliance with state or federal regulations.
Product Details
Product Details
- Spray settings include: H2Okinetic® PowerDrench Spray, Full Spray, Massage Spray, Shampoo Rinse Spray, Shampoo Rinse Spray + Massage, ProClean™ Spray and Pause
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- MagnaTite® Docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
- ProClean™ spray cleans shower surfaces at least two times faster than standard sprays
- Power off stubborn soap scum, hair and shower messes
- Installs in minutes
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lumicoat Polished Nickel
- Depth:
- 7-11/25
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.5
- Height:
- 12-13/100
- Hose Included:
- Yes
- Hose Length:
- 60
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Type:
- Faucet
- UPC:
- 195205149934
- Width:
- 7-22/25