Multi Function Hand Shower in Lumicoat® Stainless
Universal Showering Components Multi Function Hand Shower in Lumicoat® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- SureDock®Magnetic Hand Showers dock securely with MagnaTite®Technology
- MagnaTite®Docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
- H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
- H2Okinetic® PowerDrench® Spray creates powerful water patterns, for an energizing experience
- Lumicoat® Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- Spray settings include: H2Okinetic® PowerDrench®, Full Body, Full Body + Massage, Massage, Shampoo Rinse, Shampoo Rinse + Massage, and Pause
- Sliding spray switch easily changes spray settings
- Slide from powerful to relaxing sprays
- 6-inch spray face
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.3, ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Depth:
- 6-13/100 in
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 12-19/100 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- UPC:
- 195205065616
- WaterSense Labeled:
- Yes
- Width:
- 6-3/16 in