Multi Function Hand Shower in Matte Black
Universal Showering Components Multi Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Spray settings include: H2Okinetic PowerDrench spray, Full Body spray, Massaging spray, Shampoo Rinsing spray, ProClean™ spray, and Pause
- H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- MagnaTite® Docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
- ProClean™ spray cleans shower surfaces at least two times faster than standard sprays
- Power off stubborn soap scum, hair and shower messes
- Installs in minutes
- Hand shower only, must order trim and MultiChoice® Universal valve rough separately to complete the unit
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 13-3/4
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.5
- Height:
- 12-1/4
- Hose Included:
- Yes
- Hose Length:
- 82
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Type:
- D56000BL25
- UPC:
- 195205154037