Multi Function Hand Shower in Matte Black
Universal Showering Components Multi Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spray settings include: Full Spray, Full Spray + Massage, Massage Spray, and Shampoo Rinse Spray
- Change spray settings with easy turn dial
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
- Adjustable shower arm mounting included for hands-free showering
- Hand shower only, must order trim and MultiChoice® Universal valve rough separately to complete the unit
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-47/50
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Shower Arm Mount
- Hand Shower Flow Rate:
- 2.5
- Height:
- 8-3/4
- Hose Included:
- Yes
- Hose Length:
- 60
- Pause Control:
- No
- Showerhead Function:
- Multi
- Type:
- D75413DBL
- UPC:
- 195205088509
- Width:
- 3-19/50