This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

Delta Faucet

Universal Showering Components Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D75419BL
  • Item #11701346
  • Manufacturer Part #75419BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D75419BL
  • Item #11701346
  • Manufacturer Part #75419BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Spray settings include: Full Body spray, Massaging spray, Shampoo Rinsing spray, ProClean™ spray, and Pause
  • MagnaTite® Docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • ProClean™ spray cleans shower surfaces at least two times faster than standard sprays
  • Power off stubborn soap scum, hair and shower messes
  • Installs in minutes
  • Hand shower only, must order trim and MultiChoice® Universal valve rough separately to complete the unit
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Universal Showering Components
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
11-19/50
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75
Height:
13-63/100
Hose Included:
Yes
Hose Length:
60
Pause Control:
Yes
Showerhead Function:
Multi
Type:
Faucet
UPC:
195205149644
WaterSense Labeled:
Yes
Width:
7-22/25