This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

Delta Faucet

Universal Showering Components Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D75655BL
  • Item #11701350
  • Manufacturer Part #75655BL
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D75655BL
  • Item #11701350
  • Manufacturer Part #75655BL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Spray settings include: Full Body spray, Massaging spray, Shampoo Rinsing spray, Shampoo With Massage spray, ProClean™ spray, and Pause
  • ProClean™ spray cleans shower surfaces at least two times faster than standard sprays
  • Power off stubborn soap scum, hair and shower messes
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • MagnaTite® Docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Hand shower only, must order trim and MultiChoice® Universal valve rough separately to complete the unit
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
5-47/50 in
Hand Shower Flow Rate
1.75 gpm
Height
12-13/100 in
Hose Length
60 in
Width
7-22/25 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Universal Showering Components
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Pause Control
Yes
Showerhead Function
Multi
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Type
Faucet
WaterSense Labeled
Yes
UPC
195205149835