This product requires certification to purchase.

Multi Function Hand Shower in Venetian Bronze

Delta Faucet

Universal Showering Components Multi Function Hand Shower in Venetian Bronze

  • Fast #
  • Part #D54910RBPK
  • Item #10110405
  • Manufacturer Part #54910-RB-PK
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Multi Function Hand Shower in Venetian Bronze

  • Fast #
  • Part #D54910RBPK
  • Item #10110405
  • Manufacturer Part #54910-RB-PK
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • SureDock® magnetic hand showers dock securely with MagnaTite® technology
  • MagnaTite® docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
  • H2Okinetic® technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench® spray creates powerful water patterns, for an energizing experience
  • Spray settings include: H2Okinetic® PowerDrench®, full body, full body + massage, massage, shampoo rinse, shampoo rinse + massage, and pause
  • Sliding spray switch easily changes spray settings
  • Slide from powerful to relaxing sprays
  • 6-inch spray face
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.3, ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Universal Showering Components
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
6-13/100 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
6-3/16 in
Hand Shower Flow Rate:
1.75 gpm
Height:
12-19/100 in
Hose Included:
Yes
Hose Length:
82 in
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full Body, Full Body Massage, H2Okinetic® PowerDrench™ Spray, Massage, Pause, Shampoo Rinsing, Shampoo Rinsing With Massage
UPC:
195205065609
WaterSense Labeled:
Yes
Width:
6-3/16 in