Multi Function Showerhead in Chrome
Universal Showering Components Multi Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 330-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, Drenching spray
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-19/50
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Height:
- 4-19/50
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Full
- Type:
- D75564C
- UPC:
- 034449860000
- WaterSense Labeled:
- Yes
- Width:
- 3-11/16