Multi Function Showerhead in Lumicoat® Polished Nickel
Universal Showering Components Multi Function Showerhead in Lumicoat® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- PivotPro™ rain can shower head pivots 360-degrees for a customizable shower experience
- ProClean™ spray cleans shower surfaces at least two times faster than standard sprays
- Spray settings include: Full Spray, Massage Spray, Shampoo Rinse Spray, Full Body + Massage, Pause, H2OKinetic® PowerDrench® Spray and ProClean™ Spray
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Universal Showering Components
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 15-3/4 in
- Faucet Connection Size:
- 1/2 in
- Height:
- 16-11/25 in
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Type:
- D58600PR25
- UPC:
- 195205165262