This product requires certification to purchase.

Multi Function Showerhead in Matte Black

Delta Faucet

Universal Showering Components Multi Function Showerhead in Matte Black

  • Fast #
  • Part #D75617BL
  • Item #10158758
  • Manufacturer Part #75617BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Multi Function Showerhead in Matte Black

  • Fast #
  • Part #D75617BL
  • Item #10158758
  • Manufacturer Part #75617BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spray settings include: Full Spray, Full Spray + Massage, Massage Spray and Pause
  • Change spray settings with easy turn dial
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Shower head only, must order trim and MultiChoice® Universal valve rough separately to complete the unit
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Universal Showering Components
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-22/25 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Height:
7-47/50 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Type:
D75617BL
UPC:
195205069690
WaterSense Labeled:
Yes
Width:
7-47/50 in