This product requires certification to purchase.

Multi Function Showerhead in SpotShield Brushed Nickel

Delta Faucet

Universal Showering Components Multi Function Showerhead in SpotShield Brushed Nickel

  • Fast #
  • Part #D75617SN
  • Item #10158759
  • Manufacturer Part #75617SN
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Multi Function Showerhead in SpotShield Brushed Nickel

  • Fast #
  • Part #D75617SN
  • Item #10158759
  • Manufacturer Part #75617SN
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Spray settings include: Full Spray, Full Spray + Massage, Massage Spray and Pause
  • Change spray settings with easy turn dial
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Shower head only, must order trim and MultiChoice® Universal valve rough separately to complete the unit
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
3-22/25 in
Faucet Connection Size
1/2 in
Height
7-47/50 in
Showerhead Flow Rate
1.75 gpm
Width
7-47/50 in
Characteristics & Features
Collection
Universal Showering Components
Color Finish Category
Nickel Tones
Color Finish Name
SpotShield Brushed Nickel
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Multi
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Type
D75617SN
WaterSense Labeled
Yes
UPC
195205069706