This product requires certification to purchase.

Multi Function Showerhead in SpotShield Brushed Nickel

Delta Faucet

Universal Showering Components Multi Function Showerhead in SpotShield Brushed Nickel

  • Fast #
  • Part #D75648SN
  • Item #12179812
  • Manufacturer Part #75648SN
4.6 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Multi Function Showerhead in SpotShield Brushed Nickel

  • Fast #
  • Part #D75648SN
  • Item #12179812
  • Manufacturer Part #75648SN
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • PivotPro™ rain can shower head pivots 360-degrees for a customizable shower experience
  • ProClean™ spray cleans shower surfaces at least two times faster than standard sprays
  • Spray settings include: Full Spray, Massage Spray, Shampoo Rinse Spray, Shampoo Rinse + Massage, Pause, and ProClean™ Spray
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Easy-To-Clean Silicone Spray Face is a non-absorbent material that helps resist and prevent build-up and can be easily cleaned with warm, soapy water.
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Universal Showering Components
Color Finish Category:
Nickel Tones
Color Finish Name:
SpotShield Brushed Nickel
Depth:
15-3/4 in
Faucet Connection Size:
1/2 in
Height:
16-11/25 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Type:
D75648SN
UPC:
195205165699
WaterSense Labeled:
Yes