Plastic Slide Mechanism in Lumicoat Chrome
Universal Showering Components Plastic Slide Mechanism in Lumicoat Chrome
Package Quantity Info:
Each: 1 Case: 32 Pallet: 1600-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- Shower bar slide mechanism
- Adjusts vertically on shower bar
- Contemporary style
- 3-1/2 in. wide
- Fits Delta square base hand showers
- Sold individually
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 51140, 51552, 51567, 57051, 57530, 51799
- Collection:
- Universal Showering Components
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 22/25
- Faucet Part Type:
- Trim
- GSA Approved:
- No
- Height:
- 3-1/2
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 195205007173
- Width:
- 1-3/4