This product requires certification to purchase.

Shower Rail in Polished Chrome

Delta Faucet

Universal Showering Components Shower Rail in Polished Chrome

  • Fast #
  • Part #DBAS3BX
  • Item #671363
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Shower Rail in Polished Chrome

  • Fast #
  • Part #DBAS3BX
  • Item #671363
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 3276
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Easy to install
  • Accommodates swivel connector
  • Clear acrylic
  • Lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
55024, 55030
Collection:
Universal Showering Components
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1 in
GSA Approved:
No
Height:
1 in
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
WaterSense Labeled:
No
Width:
2-63/100 in