ShowerSense Digital 3-Port Thermostatic Shower Rough
Universal Showering Components ShowerSense Digital 3-Port Thermostatic Shower Rough
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 32-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes: 3-Port Digital Shower Rough, 12VDC/60W power adapter with 2.5m wire, 35' interface cable, Interface and cable adapter
- TempAssure® thermostatic valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- Includes 3-ports
- When started from the DFC@Home™ app, the shower will pause once the desired temperature is reached.
- Waterproof touchscreen interface
- Built-in Wi-Fi with full connectivity to the DFC@Home™ app, and other Wi-Fi-enabled devices.
- Independent temperature and volume control for each outlet port
- Test button for rough-in pressure check
- Diagnostic LED
- Firmware updateable through the user interface when connected to WiFi
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Depth:
- 3 in
- Faucet Valve Type:
- Thermostatic
- Height:
- 19-63/100 in
- Material:
- Plastic
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- UPC:
- 195205177623
- Valve Seat Material:
- Plastic
- Valve Type:
- Thermostatic Mixing Valve