Single Function Hand Shower with Wall Mount Holder and Hose in Champagne Bronze
Universal Showering Components Single Function Hand Shower with Wall Mount Holder and Hose in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lumicoat® Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
- Single spray setting
- Includes 60-82 inch (1524-2083 mm) stretchable metal hose
- Includes wall bracket for hands-free showering
- WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Depth:
- 3-11/25 in
- Flow Rate:
- 1.75 gpm
- Hardware Included:
- Yes
- Height:
- 10 in
- Hose Length:
- 60 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Type:
- D55808CZPR
- UPC:
- 195205093237
- WaterSense Labeled:
- Yes
- Width:
- 1-3/16 in