This product requires certification to purchase.

Single Function Showerhead in Brilliance® Champagne Bronze

Delta Faucet

Universal Showering Components Single Function Showerhead in Brilliance® Champagne Bronze

  • Fast #
  • Part #D52161CZPR
  • Item #9878171
  • Manufacturer Part #52161-CZ-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Single Function Showerhead in Brilliance® Champagne Bronze

  • Fast #
  • Part #D52161CZPR
  • Item #9878171
  • Manufacturer Part #52161-CZ-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
  • Water-sculpting fluidics chips produce more saturating coverage
  • H2Okinetic® UltraSoak™ Spray mimics the sensation of dense natural rainfall
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic UltraSoak spray
  • Metal ball connector for durability
  • Shower head only
  • Shower arm and flange sold separately
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Universal Showering Components
Color Finish Category:
Bronze Tones
Color Finish Name:
Lumicoat Champagne Bronze
Depth:
12 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Height:
2-14/25 in
Length:
12 in
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
UPC:
195205036739
WaterSense Labeled:
Yes
Width:
12 in