Single Function Showerhead in Lumicoat Stainless
Universal Showering Components Single Function Showerhead in Lumicoat Stainless
Package Quantity Info:
Each: 1 Case: 12 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- PivotPro™ rain can shower head pivots 360-degrees for a customizable shower experience
- Spray settings include: Full Spray
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Universal Showering Components
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Depth:
- 2-63/100
- Faucet Connection Size:
- 1/2 in
- Height:
- 7
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Type:
- D52101SSPR25
- UPC:
- 195205164975