This product requires certification to purchase.

Single Function Showerhead in Venetian® Bronze

Delta Faucet

Universal Showering Components Single Function Showerhead in Venetian® Bronze

  • Fast #
  • Part #D52161RB
  • Item #8951129
  • Manufacturer Part #52161-RB
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Single Function Showerhead in Venetian® Bronze

  • Fast #
  • Part #D52161RB
  • Item #8951129
  • Manufacturer Part #52161-RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Water-sculpting fluidics chips produce more saturating coverage
  • Mimics the sensation of dense natural rainfall
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Single H2Okinetic® UltraSoak™ Spray setting
  • Shower head only
  • Shower arm and flange sold separately
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Universal Showering Components
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
12 in
Diameter:
12 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-14/25 in
IAPMO Listed:
No
Length:
12 in
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
UPC:
034449958615
WaterSense Labeled:
Yes
Width:
12 in