Square Wall Elbow for Hand Shower in Lumicoat® Champagne Bronze
Universal Showering Components Square Wall Elbow for Hand Shower in Lumicoat® Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3456-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- Square wall elbow for hand shower
- May be used with Delta hand showers (sold separately)
- For new construction installation
- Square design for a modern look
- Mounts to surface of wall
- Sold individually
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Depth:
- 1-3/50
- Faucet Part Type:
- Elbow
- Height:
- 2-13/100
- Material:
- Brass
- Type:
- D50570CZPR
- UPC:
- 195205037125
- Width:
- 2-1/8