SteamScape™ Deluxe System Square Digital Steam Package in Lumicoat Stainless
Universal Showering Components SteamScape™ Deluxe System Square Digital Steam Package in Lumicoat Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 288-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Package includes Digital Interface and Contemporary Square Steam Head
- Programmable for up to 12 user presets to access duration, temperature, and optional audio
- Built-in Wi-Fi with full connectivity to the DFC@Home app and other Bluetooth-enabled devices
- Interface can be mounted in landscape or portrait orientation
- Adjust volume, balance, bass and treble for sound clarity, and pause, play or skip songs via the interface when paired with Audio Speaker Package
- Patented Dual Sensor Technology: The control features dual temperature sensors that deliver extremely accurate temperature precision to smoothly regulate the steam shower environment
- Steam Head 3/4" NPT, includes silicone cover
- Essential oil reserve on top of steam head
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
Specifications
- ADA Compliant:
- No
- Collection:
- Universal Showering Components
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Depth:
- 2-3/4 in
- Faucet Part Type:
- Control Assembly
- Height:
- 6-81/100 in
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to DEHP Phthalate, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installin
- UPC:
- 195205087625
- Width:
- 5-3/4 in