SteamScape™ Deluxe System Square Digital Steam Package in Matte Black
Universal Showering Components SteamScape™ Deluxe System Square Digital Steam Package in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Package includes Digital Interface and Contemporary Square Steam Head
- Programmable for up to 12 user presets to access duration, temperature, and optional audio
- Built-in Wi-Fi with full connectivity to the DFC@Home app and other Bluetooth-enabled devices
- Interface can be mounted in landscape or portrait orientation
- Adjust volume, balance, bass and treble for sound clarity, and pause, play or skip songs via the interface when paired with Audio Speaker Package
- Patented Dual Sensor Technology: The control features dual temperature sensors that deliver extremely accurate temperature precision to smoothly regulate the steam shower environment
- Steam Head 3/4" NPT, includes silicone cover
- Essential oil reserve on top of steam head
Specifications
- ADA Compliant:
- No
- Collection:
- Universal Showering Components
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/4
- Faucet Part Type:
- Control Assembly
- Height:
- 6-81/100
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to DEHP Phthalate, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installin
- Type:
- D5CH550LBL
- UPC:
- 195205087465
- Width:
- 5-3/4