Universal Shower Component SWIV Connection Polished Chrome
Universal Showering Components Universal Shower Component SWIV Connection Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 6000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome plated
- 1/2 in. IPS connection
- Made of durable metal
- Genuine Delta repair part
- Faucet and finish lifetime limited warranty
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2 in
- End Connection 1:
- FIPT
- End Connection 2:
- MIPT
- End Connections:
- FIPT x MIPT
- Faucet Part Type:
- Hand Shower Holder
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 080776107943