Wall Elbow For Hand Shower in Black Stainless
Universal Showering Components Wall Elbow For Hand Shower in Black Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- 90 degree wall elbow for hand shower
- May be used with Delta hand showers (sold separately)
- Can be used for replacement or for new construction installation
- RP32549 and RP3913 replacement
- Mounts to surface of wall
- Sold individually
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Blacks
- Color Finish Name:
- Lumicoat Black Stainless
- Depth:
- 1-1/2
- End Connection 1:
- FNPT
- End Connection 2:
- NPSM
- End Connections:
- FNPT x NPSM
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-19/50
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Type:
- D50560KSPR
- UL Listed:
- No
- UPC:
- 195205036920
- WaterSense Labeled:
- No
- Width:
- 2-3/16