This product requires certification to purchase.

Diverter Tub Spout in Chrome

Delta Faucet

Universal Showering Diverter Tub Spout in Chrome

  • Fast #
  • Part #DU1010PK
  • Item #4275168
  • Manufacturer Part #U1010-PK
4 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Diverter Tub Spout in Chrome

  • Fast #
  • Part #DU1010PK
  • Item #4275168
  • Manufacturer Part #U1010-PK
4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 420
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 6-1/2 in. diverter tub spout
  • Slip fit 1/2 in. CWT
  • Threaded 1/2 in. or 3/4 in. IPS
  • For tub only or hand shower only applications
  • ADA compliant – complies with the standards set forth by the Americans with Disabilities Act for bathroom faucets
  • Wall mounted tub faucet - spout only
  • Spout reach: 6-11/16 in.
  • Unrestricted flow rate allows for rapid filling of the tub
  • Flow rate: 7.5 gpm
  • Designed to easily install with standard U.S. plumbing connections
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-69/100
End Connection 1:
FIPS
End Connections:
FIPS
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Flow Rate:
7.5 gpm
GSA Approved:
No
Height:
2-7/8
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-1/2
Material:
Zinc
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Reach:
6-11/16
Spout Type:
Diverter
UL Listed:
No
UPC:
034449670852
WaterSense Labeled:
No